Zoro Homepage

FORD MUSTANG 88-87

  • Mfr # 55632

  • Zoro # G502077088


product price: $70.75
/ea

Key Features

Type
w/ Hose
Material
Aluminum
Outside Diameter
0.625 in
Outlet Type
Male Springlock
Outlet Fraction
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55632
Zoro #
G502077088
UPC #
96361556324
Country of Origin
Unknown

Dimensions

Outside Diameter
0.625 in
Switch Port Dia.
0.250 in

Details

Type
w/ Hose
Material
Aluminum
Outlet Type
Male Springlock
Outlet Fraction
5/8 in
Refrigerant Type
R134a
Suction End Type
Female O-Ring
Service Port Qty
2
Switch Qty.
1
Inlet Type
Female O-Ring
Inlet Fitting Gender
Female
Service Port Type
Service Port
Mounting Bracket Included
w/o Bracket
Inlet Fraction
5/8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.