Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD MUSTANG 93-86

  • Mfr # 55278

  • Zoro # G902077114


original price: $66.59
6% off
new price: $62.39
/ea

Key Features

Type
w/ Hose
Material
Steel
Outlet Fraction
9/16 in
Suction End Type
Female O-Ring
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55278
Zoro #
G902077114
UPC #
96361031012
Country of Origin
Unknown

Details

Type
w/ Hose
Material
Steel
Outlet Fraction
9/16 in
Suction End Type
Female O-Ring
Refrigerant Type
R134a
Inlet Fitting Gender
Female
Sve Port Low Side
Low Side
Inlet Fraction
1/2 in
Mounting Bracket Included
w/ Bracket
Outlet Type
Male Insert O-Ring
Service Port Type
R134a Quick Disconnect
Inlet Type
Female O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.