Zoro Homepage

Ford Mustang 93-87-Thunderbird 88-87/Lin Evaporator Core, 54531

  • Mfr # 54531

  • Zoro # G5850709


original price: $101.99
9% off
new price: $92.49
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Outlet Diameter
No. 8
Height
6.500 IN
Type
Plate & Fin
Width
12 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54531
Zoro #
G5850709
UPC #
96361545311
Country of Origin
Unknown

Dimensions

Outlet Diameter
No. 8
Height
6.500 IN
Width
12 IN
Depth
4.000 IN
Outlet Fitting Outside Diameter
No. 10
Core Depth Fraction
4 in
Core Width Fraction
9 in
Core Height Fraction
6-3/8 in

Details

Material
Aluminum
Type
Plate & Fin
Outlet Fitting Type
Male Insert O-Ring
Inlet Fitting Type
Female Springlock

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.