
Ford Mustang 93-89 Hose Assembly, 55664
Mfr # 55664
Zoro # G9333026
product price: $99.49
/ea
Free Shipping & Returns
Key Features
Material
Steel
Type
w/ Hose
Outside Diameter
0.625 in
Outlet Fitting Gender
Female
Mounting Bracket Included
w/o Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55664
Zoro #
G9333026
UPC #
96361556645
Country of Origin
Unknown
Dimensions
Outside Diameter
0.625 in
Details
Material
Steel
Type
w/ Hose
Outlet Fitting Gender
Female
Mounting Bracket Included
w/o Bracket
Outlet Fraction
5/8 in
Switch Port Quantity
1
Service Port Qty
2
Inlet Type
Male Insert O-Ring
Outlet Type
Female Springlock
Inlet Fraction
5/8 in
Refrigerant Type
R134a
Discharge End Type
Female Springlock
Service Port Type
Service Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.