
Ford Mustang 95-94-Taurus 95-90-Tempo 94 Fan Motor, 35170
Mfr # 35170
Zoro # G9568199
product price:Â $72.79
/eaKey Features
Type
Motor Only
Color
Black
Mount Type
OE Mount
Terminal Quantity
3
Connector Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35170
Zoro #
G9568199
UPC #
96361351707
Country of Origin
Unknown
Dimensions
Motor Diameter
4 IN
Details
Type
Motor Only
Color
Black
Mount Type
OE Mount
Terminal Quantity
3
Connector Shape
Oval
Connector Quantity
1
Bolt Quantity
3
Terminal Gender
Male
Wire Quantity
3 Lead Wires w/ Connector
Number of Speeds
OE Equivlent
Motor Type
4 Pole
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.