
Ford Mustang 95-94-Tempo 94/Merc Topaz 9 Fan Motor, 35314
Mfr # 35314
Zoro # G9567018
product price:Â $66.89
/eaKey Features
Type
Motor Only
Color
Black
Bolt Quantity
3
Number of Speeds
OE Equivlent
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35314
Zoro #
G9567018
UPC #
96361353145
Country of Origin
Unknown
Dimensions
Motor Diameter
3 IN
Details
Type
Motor Only
Color
Black
Bolt Quantity
3
Number of Speeds
OE Equivlent
Connector Gender
Female
Motor Type
4 Pole
Connector Shape
Oval
Connector Quantity
1
Terminal Quantity
3
Mount Type
OE Mount
Wire Quantity
3 Lead Wires w/ Connector
Terminal Gender
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.