Zoro Homepage

Ford Mustang 96-94 Rad-Cond Fan, 75405

  • Mfr # 75405

  • Zoro # G9586566


original price: $203.99
9% off
new price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic / Metal
Height
31 in
Type
Motor Assembly
Width
20.5 in
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75405
Zoro #
G9586566
UPC #
96361754058
Country of Origin
Unknown

Dimensions

Height
31 in
Width
20.5 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Voltage
12
Color
Black
Motor Type A
Condenser Fan
Connector Gender
Female
Shroud Material
Plastic
Shroud Included
Included
Hub Bolt Hole Quantity
OE Mount
Fan 1 Blade Quantity
7
Connector Type
3 Terminal Connector
Electrical Or Mechanical
Electrical
Connector Quantity
1
Blade Type
Rigid
Terminal Quantity
3
Fan Quantity
1
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Connector Shape
Rectangular
Terminal Gender
Male
Mount Type
OE mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.