Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD MUSTANG 99

  • Mfr # 56566

  • Zoro # G402152021


product price: $67.99
/ea

Key Features

Refrigerant
R134a
Includes
Fittings Included
Material
Aluminum / Rubber
Service Port Type
R134a Quick Disconnect
Service Port Qty
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56566
Zoro #
G402152021
UPC #
96361565661
Country of Origin
Unknown

Dimensions

Service Port Size
13 mm

Details

Refrigerant
R134a
Includes
Fittings Included
Material
Aluminum / Rubber
Service Port Type
R134a Quick Disconnect
Service Port Qty
1
Sve Port Low Side
Low Side
End 1 Type
Springlock
Component Type
Suction Line
O-Ring A Quantity
6
End 2 Type
Male Springlock
O-Ring B Quantity
2
Bracket
w/o Bracket
Switch Service Port
w/o Switch Port
System Pressure
Low Pressure
Suction End Type
P-Nut Fitting

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.