Zoro Homepage

Ford Probe 92-89 Accumulator, 33070

  • Mfr # 33070

  • Zoro # G4123398


original price: $45.19
9% off
new price: $40.69
/ea

Key Features

Type
Accumulator
Material
Aluminum
O-Ring C Quantity
1
O-Ring D Quantity
1
Body Length
8.000 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33070
Zoro #
G4123398
UPC #
96361330702
Country of Origin
Unknown

Dimensions

Body Length
8.000 IN
Body Diameter
3.500 IN
Switch Port Dia.
0.250 in

Details

Type
Accumulator
Material
Aluminum
O-Ring C Quantity
1
O-Ring D Quantity
1
Mounting Bracket Included
w/ Bracket
Outlet Fitting Type
Male Insert O-Ring
Switch Service Port
w/o Service Port
Outlet Fraction
5/8 in
O-Ring A Quantity
1
O-Ring B Quantity
3
Inlet Fitting Type
Male Springlock

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.