Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford Probe 97-93 Pulley, 45934

  • Mfr # 45934

  • Zoro # G2652042


product price: $28.09
/ea

Key Features

Type
Pulley
Material
Steel
Pulley Width - Belt Tensioners and Tension Pulleys
1.062 in
Belt Type
Back Idler
Width
26.9 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45934
Zoro #
G2652042
UPC #
96361027671
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
1.062 in
Width
26.9 MM
Inside Diameter
0.67 IN
Belt Width
1.06 in
Bore Dia.
.67 in

Details

Type
Pulley
Material
Steel
Belt Type
Back Idler
Mount Hole Qty
1
Pulley Type
Idler Pulley
Groove Quantity
Smooth

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.