Zoro Homepage

Ford Ranger 07-01 Rad Fan Assy, 75625

  • Mfr # 75625

  • Zoro # G9589862


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic / Metal
Includes
Shroud Included
Type
Motor Assembly
Width
26.5 in
Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75625
Zoro #
G9589862
UPC #
96361756250
Country of Origin
Unknown

Dimensions

Width
26.5 in
Height
31 in

Details

Material
Plastic / Metal
Includes
Shroud Included
Type
Motor Assembly
Color
Black
Voltage
12
Blade Material
Plastic
Blade Type
Rigid
Electrical Or Mechanical
Electrical
Mount Type
OE mount
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Fan Quantity
1
Shroud Material
Plastic
Connector Shape
Round
Fan 1 Blade Quantity
6
Motor Type A
Radiator Fan Assembly
Connector Quantity
1
Terminal Gender
Female
Hub Bolt Hole Quantity
OE Mount
Connector Gender
Male
Connector Type
2 wire lead w/ Connector
Mount Location
Radiator Fan
Terminal Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.