Zoro Homepage

Ford Ranger 91-90 Hose Assembly, 55907

  • Mfr # 55907

  • Zoro # G9342686


product price: $80.35
/ea
Free Shipping & Returns

Key Features

Type
Discharge & Suction Line
Material
Aluminum / Rubber
Discharge End Style
Male Springlock
O-rings Included
Included
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55907
Zoro #
G9342686
UPC #
96361559073
Country of Origin
Unknown

Details

Type
Discharge & Suction Line
Material
Aluminum / Rubber
Discharge End Style
Male Springlock
O-rings Included
Included
O-Ring A Quantity
1
O-Ring D Quantity
1
O-Ring C Quantity
3
Refrigerant Type
R134a
Suction End Style
Female Springlock
Suction End Type
Female Springlock
Switch Service Port
w/ Switch Port
Bracket
w/o Bracket
O-Ring B Quantity
3
Discharge End Type
Male Springlock
Manifold
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.