Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford Ranger 93/Mazda Pickup 93-92 Hose Assembly, 55670

  • Mfr # 55670

  • Zoro # G9336051


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Type
Discharge & Suction Line
Material
Aluminum / Rubber
Discharge End
0.500 in
O-Ring B Quantity
2
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55670
Zoro #
G9336051
UPC #
96361556706
Country of Origin
Unknown

Details

Type
Discharge & Suction Line
Material
Aluminum / Rubber
Discharge End
0.500 in
O-Ring B Quantity
2
O-Ring A Quantity
1
Discharge End Style
Female Springlock
Suction End Style
Male Springlock
Refrigerant Type
R134a
Manifold
Yes
Suction End
0.625 in
O-Ring E Quantity
1
O-Ring C Quantity
3
Switch Service Port
w/ Switch Port
O-rings Included
Included
Bracket
w/o Bracket
O-Ring D Quantity
1
Suction End Type
Male Springlock
Discharge End Type
Female Springlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.