Zoro Homepage

FORD RANGER 97-95/MAZDA PICKUP 97-95

  • Mfr # 55322

  • Zoro # G402152199


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Includes
O-rings Included
Refrigerant
R134a
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Suction End
0.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55322
Zoro #
G402152199
UPC #
96361553224
Country of Origin
Unknown

Details

Includes
O-rings Included
Refrigerant
R134a
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Suction End
0.750 in
Manifold
Yes
O-Ring B Quantity
3
Discharge End Type
Female Springlock
Switch Service Port
w/ Switch Port
Switch Included
yes
Service Port Type
R134a Quick Disconnect
Discharge End
0.500 in
Suction End Type
Male Springlock
O-Ring A Quantity
3
Discharge End Style
Female Springlock
Suction End Style
Male Springlock
Bracket
w/ Bracket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.