
Ford Ranger 98/Mazda Pickup 98 Hose Assembly, 56362
Mfr # 56362
Zoro # G9335010
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Suction End Type
Block
O-rings Included
Included
Suction End Style
Male Springlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56362
Zoro #
G9335010
UPC #
96361563629
Country of Origin
Unknown
Details
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Suction End Type
Block
O-rings Included
Included
Suction End Style
Male Springlock
Discharge End Type
P-Nut Fitting
Bracket
w/o Bracket
Suction End
0.750 in
O-Ring A Quantity
1
Discharge End Style
P-Nut Fitting
Manifold
Yes
Switch Service Port
w/ Switch Port
Refrigerant Type
R134a
O-Ring B Quantity
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.