Zoro Homepage

Ford Taurus 07-01-Windstar 00-99/Merc Sa Clutch Assembly, 47882

  • Mfr # 47882

  • Zoro # G5633666


original price: $97.45
10% off
new price: $87.69
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Ford
Mounting Style
FS10
Color
Black
Features
All mounting hardware included, Every coil tested for proper ohms, Vehicle specific applications, Coated to prevent corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47882
Zoro #
G5633666
UPC #
96361478824
Country of Origin
Unknown

Dimensions

Can Size
w/ Coil
Clutch Maximum Diameter
4.500 IN
Belt Width In
0.875 in

Details

Material
Steel
Type
Ford
Mounting Style
FS10
Color
Black
Features
All mounting hardware included, Every coil tested for proper ohms, Vehicle specific applications, Coated to prevent corrosion
Lead Wire
One Piece Coil
Belt Type
Serpentine
Mounting Type
Snap Ring / Press Fit
Coil Voltage
12 2H
Rotation
CCW-CW
Groove
6
Distance From Clutch To Mounting Flange
2.000 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.