Zoro Homepage

FORD TAURUS 93-92/MERCURY SABLE 93-92

  • Mfr # 56117

  • Zoro # G802152010


original price: $69.89
5% off
new price: $65.85
/ea

Key Features

Material
Aluminum / Rubber
Includes
O-rings Included
Refrigerant
R134a
Type
Discharge & Suction Line
Bracket
w/o Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56117
Zoro #
G802152010
UPC #
96361561175
Country of Origin
Unknown

Details

Material
Aluminum / Rubber
Includes
O-rings Included
Refrigerant
R134a
Type
Discharge & Suction Line
Bracket
w/o Bracket
Discharge End Style
Female Springlock
Discharge End Type
Female Springlock
Service Port Type
UNF Service Port
O-Ring B Quantity
3
Suction End Type
Male Springlock
O-Ring A Quantity
3
Discharge End
0.500 in
Switch Service Port
w/ Switch Port
Manifold
Yes
O-Ring D Quantity
1
O-Ring C Quantity
1
Suction End
0.750 in
Suction End Style
Male Springlock

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.