
FORD TAURUS 95-94/MERCURY SABLE 95-94
Mfr # 56118
Zoro # G502152150
product price: $58.35
/eaKey Features
Includes
O-rings Included
Refrigerant
R134a
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Suction End Type
Male Springlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56118
Zoro #
G502152150
UPC #
96361561182
Country of Origin
Unknown
Details
Includes
O-rings Included
Refrigerant
R134a
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Suction End Type
Male Springlock
Service Port Type
R134a Quick Disconnect
Discharge End Type
Female Springlock
Bracket
w/o Bracket
O-Ring C Quantity
1
Suction End Style
Male Springlock
O-Ring A Quantity
3
O-Ring B Quantity
3
Discharge End Style
Female Springlock
Switch Service Port
w/ Switch Port
Discharge End
0.500 in
Suction End
0.750 in
Manifold
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.