
Ford Taurus 95-94/Mercury Sable 95-94 Accumulator, 33626
Mfr # 33626
Zoro # G4122941
original price: $56.39
10% off
new price: $50.75
/eaKey Features
Type
Accumulator
Material
Steel
Switch Port Dia.
0.472 in
Switch Service Port
w/ Service Port
Outlet Fitting Type
Barb Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33626
Zoro #
G4122941
UPC #
96361336261
Country of Origin
Unknown
Dimensions
Switch Port Dia.
0.472 in
Body Length
9.000 IN
Body Diameter
3.500 IN
Details
Type
Accumulator
Material
Steel
Switch Service Port
w/ Service Port
Outlet Fitting Type
Barb Fitting
O-Ring C Quantity
3
Inlet Fitting Type
Male Springlock
O-Ring B Quantity
1
Mounting Bracket Included
w/o Bracket
Outlet Fraction
5/8 in
O-Ring A Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.