
Ford Tempo 85/Mercury Topaz 85-84 Blower Motor, 35542
Mfr # 35542
Zoro # G1696944
original price: $60.15
9% off
new price: $54.15
/eaKey Features
Voltage
12
Material
Metal
Stud Distance
2.31 IN
Shaft Diameter
0.31 IN
Cage Wheel Included
w/o Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35542
Zoro #
G1696944
UPC #
096361355422
Country of Origin
Unknown
Dimensions
Shaft Diameter
0.31 IN
Motor Diameter
3.000 IN
Motor Length
4.81 IN
Shaft Length
1.19 IN
Details
Voltage
12
Item
Blower Motors
Material
Metal
Stud Distance
2.31 IN
Cage Wheel Included
w/o Wheel
Number of terminals
Connector Not Included
Shaft Type
Round
Shaft Shape
Round
Terminal Type
2 Lead Wires
Rotation
CCW
Mount Type
OE Mount
Vented
Vented
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.