This item is Discontinued.

This item is Discontinued.
FORD THUNDERBIRD 02 (Discontinued)
Mfr #
89012
Zoro #
G402109865
UPC # 96361027244
Country of Origin Unknown
Category Automotive Water Pumps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
89012
Zoro #
G402109865
UPC #
96361027244
Country of Origin
Unknown
Dimensions
Height
2.00 in
Overall Width
3.75 in
Depth
6.75 IN
Inlet Pipe Diameter
0.74 IN
Outlet Pipe Diameter
0.74 IN
Details
Housing Material
Plastic / Steel
Type
Water Pump
Electrical Or Mechanical
Electrical
Terminal Pin Qty.
2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.