Zoro Homepage

Ford Thunderbird 05-03 T-Stat Housing, 85924

  • Mfr # 85924

  • Zoro # G3542993


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Type
Integrated Thermostat Housing
Included
Thermostat
Height
5.000 in
Inlet Port Diameter
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85924
Zoro #
G3542993
UPC #
96361859241
Country of Origin
Unknown

Dimensions

Height
5.000 in
Inlet Port Diameter
1.375 in
Outlet Port Diameter
35 MM
Flange Thickness
0.375 in

Details

Material
Plastic
Type
Integrated Thermostat Housing
Included
Thermostat
Bolt Hole Center To Bolt Hole Center
3.48 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.