
Ford Thunderbird 05-03/Linc Ls 06-03 Hose Assembly, 56676
Mfr # 56676
Zoro # G9332509
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Suction End Type
Springlock
Discharge End Style
P-Nut Fitting
Discharge End Type
P-Nut Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56676
Zoro #
G9332509
UPC #
96361566767
Country of Origin
Unknown
Details
Material
Aluminum / Rubber
Type
Discharge & Suction Line
Suction End Type
Springlock
Discharge End Style
P-Nut Fitting
Discharge End Type
P-Nut Fitting
Service Port Type
R134a Quick Disconnect
Refrigerant Type
R134a
Bracket
w/o Bracket
O-Ring C Quantity
3
O-Ring B Quantity
1
Switch Service Port
w/ Switch Port
Suction End Style
Female Springlock
O-rings Included
Included
O-Ring A Quantity
1
Manifold
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.