Zoro Homepage

FORD THUNDERBIRD 93-89/MERC COUGAR 90-89

  • Mfr # 55683

  • Zoro # G402152182


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum / Rubber
Includes
O-rings Included
Refrigerant
R134a
Type
Discharge & Suction Line
Suction End Style
Male Springlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55683
Zoro #
G402152182
UPC #
96361556836
Country of Origin
Unknown

Details

Material
Aluminum / Rubber
Includes
O-rings Included
Refrigerant
R134a
Type
Discharge & Suction Line
Suction End Style
Male Springlock
O-Ring D Quantity
3
O-Ring B Quantity
1
Suction End
0.625 in
Bracket
w/o Bracket
Discharge End Style
Female Springlock
Discharge End Type
Female Springlock
Switch Service Port
w/ Switch Port
O-Ring A Quantity
2
O-Ring E Quantity
1
Manifold
Yes
O-Ring F Quantity
1
Discharge End
0.500 in
Suction End Type
Male Springlock
Service Port Type
Service Port
O-Ring C Quantity
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.