Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD TRANSIT CONNECT 13-10

  • Mfr # 83099

  • Zoro # G002077052


product price: $45.19
/ea

Key Features

Type
Accumulator
Material
Aluminum
Body Length
8.000 IN
Outlet Fraction
3/4 in
Switch Service Port
w/ Service Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83099
Zoro #
G002077052
UPC #
96361830998
Country of Origin
Unknown

Dimensions

Body Length
8.000 IN
Body Diameter
3.000 IN

Details

Type
Accumulator
Material
Aluminum
Outlet Fraction
3/4 in
Switch Service Port
w/ Service Port
Inlet Fitting Type
P-Nut Fitting
Mounting Bracket Included
w/ Bracket
Outlet Fitting Type
Female Springlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.