
Ford Transit Connect 13-10 Hose Assembly, 56959
Mfr # 56959
Zoro # G9344628
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Includes
Fittings Included
Suction End Type
P-Nut Fitting
Svc Port High Side
High Side
Bracket
w/o Bracket
Switch Service Port
w/o Switch Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56959
Zoro #
G9344628
UPC #
96361569591
Country of Origin
Unknown
Dimensions
Service Port Size
16 mm
Details
Includes
Fittings Included
Suction End Type
P-Nut Fitting
Svc Port High Side
High Side
Bracket
w/o Bracket
Switch Service Port
w/o Switch Port
O-Ring A Quantity
1
Refrigerant Type
R134a
Component Type
Discharge Line
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.