Zoro Homepage

FORD TRANSIT CONNECT 15-14

  • Mfr # 168309

  • Zoro # G702146553


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Type
Halla
Compressor Type
VS16
Features
Coil Voltage
12 2H
Refrigerant Type
R-134a or R1234yf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168309
Zoro #
G702146553
UPC #
096361027589
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.25 IN

Details

Type
Halla
Compressor Type
VS16
Features
Coil Voltage
12 2H
Refrigerant Type
R-134a or R1234yf
Distance From Clutch To Mounting Flange
1.83 IN
Clutch Included
Included
Pulley Groove Quantity
4
Coil Clock Position
1 Wire Lead
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
Oil Filled
Included
Pulley Belt Type
Serpentine
Mounting Type
3 Tangent One on Rear Head
O-Ring A Quantity
1
O-Ring B Quantity
1
O-Ring C Quantity
1
Terminal Type
Pin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.