Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford:Halla Hcc-Rs20 New Compressor, 98324

  • Mfr # 98324

  • Zoro # G5368287


original price: $266.99
10% off
new price: $239.99
/ea
Free Shipping & Returns

Key Features

Type
Halla
Compressor Type
HCC-RS20
Includes
Clutch Included
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
Refrigerant Type
R-134a or R1234yf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98324
Zoro #
G5368287
UPC #
96361983243
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.69 in

Details

Type
Halla
Compressor Type
HCC-RS20
Includes
Clutch Included
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
Refrigerant Type
R-134a or R1234yf
Distance From Clutch To Mounting Flange
2.59 IN
Coil Voltage
12 2H
Oil Filled
Included
O-Ring A Quantity
1
Mounting Type
3 Tangent
Pulley Belt Type
Serpentine
Suction Port Type
O-Ring
Coil Clock Position
1 Wire Lead
O-Ring B Quantity
1
Discharge Port Type
O-Ring
Terminal Type
Pin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.