
Ford/Intl/L:New York 209-210 W/O Clutch New Compressor, 58064
Mfr # 58064
Zoro # G5333156
original price: $301.99
6% off
new price: $281.99
/ea
Free Shipping & Returns
Key Features
Type
York
Compressor Type
209-210
Suction Port Type
Tube O-Fitting
Compatible Refrigerant Oil Type
PAG 46
Suc Prt Typ Note
Seal Plate Type "C" Left Hand Suction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58064
Zoro #
G5333156
UPC #
96361579606
Country of Origin
Unknown
Details
Type
York
Compressor Type
209-210
Suction Port Type
Tube O-Fitting
Compatible Refrigerant Oil Type
PAG 46
Suc Prt Typ Note
Seal Plate Type "C" Left Hand Suction
Pulley Belt Type
Non-Clutch
Refrigerant Type
R134a
Coil Clock Position
1 Wire Lead
O-Ring A Quantity
2
Mounting Type
Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.