Zoro Homepage

FORD/LINC/MERC:NEW FORD FS10 W/CLUTCH

  • Mfr # 58123

  • Zoro # G602034400


original price: $202.99
6% off
new price: $189.99
/ea
Free Shipping & Returns

Key Features

Type
Ford
Compressor Type
FS10
Features
Manufactured Compressors meet or exceed OE specifications, Manufactured Compressors are validated for the equivalent of 100,000 miles, Manufactured Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, Manufactured Compressors are individually vacuum,pressure, and Helium Mass Spectrometer tested to ensure no leaks, Manufactured Compressors come with the R12/R134A/1234yf required O-rings /sealing washers to install the compressor
O-Ring A Quantity
2
Pulley Groove Quantity
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58123
Zoro #
G602034400
UPC #
096361581234
Country of Origin
Unknown

Dimensions

Belt Width In
1.000 in
Clutch Maximum Diameter
4.5 IN

Details

Type
Ford
Compressor Type
FS10
Features
Manufactured Compressors meet or exceed OE specifications, Manufactured Compressors are validated for the equivalent of 100,000 miles, Manufactured Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, Manufactured Compressors are individually vacuum,pressure, and Helium Mass Spectrometer tested to ensure no leaks, Manufactured Compressors come with the R12/R134A/1234yf required O-rings /sealing washers to install the compressor
O-Ring A Quantity
2
Pulley Groove Quantity
7
Oil Filled
Included
Pulley Belt Type
Serpentine
Distance From Clutch To Mounting Flange
2.09 IN
Coil Clock Position
12
Mounting Type
Tangent Mount
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
PAG 46
Clutch Included
Included
Refrigerant Type
R134a
Suction Port Type
Block Mount
Terminal Type
Pin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.