Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford/Linc:New Denso 10S20C W/Clutch New Compressor, 158314

  • Mfr # 158314

  • Zoro # G5276760


original price: $296.99
10% off
new price: $266.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
Nippondenso
Compressor Type
10S20C
Coil Clock Position
1 Wire Lead
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158314
Zoro #
G5276760
UPC #
96361616950
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.500 in

Details

Includes
Clutch Included
Type
Nippondenso
Compressor Type
10S20C
Coil Clock Position
1 Wire Lead
Refrigerant Type
R134a
Distance From Clutch To Mounting Flange
1.625 IN
Mounting Type
Tangent Mount
Terminal Type
Pin
Discharge Port Type
O-Ring
O-Ring A Quantity
1
Coil Voltage
12 2H
Suction Port Type
O-Ring
Pulley Belt Type
Serpentine
Oil Filled
Included
O-Ring B Quantity
1
Compatible Refrigerant Oil Type
PAG 46

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.