Zoro Homepage

Ford/L:New Sanden/Sankyo Sd7B15 W/Clutch New Compressor, 68362

  • Mfr # 68362

  • Zoro # G5338290


original price: $384.99
9% off
new price: $346.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
Sanden/Sankyo
Compressor Type
SD7B15
Clutch Maximum Diameter
4.875 in
Compatible Refrigerant Oil Type
PAG 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68362
Zoro #
G5338290
UPC #
96361683624
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.875 in

Details

Includes
Clutch Included
Type
Sanden/Sankyo
Compressor Type
SD7B15
Compatible Refrigerant Oil Type
PAG 100
Discharge Port Type
Pad Mount
Coil Clock Position
1 Wire Lead
Suction Port Type
Pad Mount
Pulley Belt Type
Serpentine
Distance From Clutch To Mounting Flange
1.7 IN
Coil Voltage
12 2H
O-Ring A Quantity
1
Mounting Type
Ear Mount
Refrigerant Type
R134a
Oil Filled
Included
Terminal Type
Pin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.