Zoro Homepage

Ford/Ma:New Sanden/Sankyo Sd709 W/Clutch New Compressor, 58581

  • Mfr # 58581

  • Zoro # G5321052


original price: $293.99
9% off
new price: $264.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
Sanden/Sankyo
Compressor Type
SD709
Coil Clock Position
1 Wire Lead
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58581
Zoro #
G5321052
UPC #
96361585812
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.86 in

Details

Includes
Clutch Included
Type
Sanden/Sankyo
Compressor Type
SD709
Coil Clock Position
1 Wire Lead
Refrigerant Type
R134a
Distance From Clutch To Mounting Flange
1.7 IN
O-Ring A Quantity
1
Discharge Port Type
O-Ring
O-Ring B Quantity
1
Coil Voltage
12 2H
Suction Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 100
Compressor Head Type
FG/FJ
Pulley Belt Type
Serpentine
Mounting Type
Tangent Mount
Comp Head Prt Config
Top-Vert O-Ring
Terminal Type
Bullet
Oil Filled
Included

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.