
FORD/MERC:NEW FORD FS10 W/CLUTCH
Mfr # 58127
Zoro # G502034401
original price: $215.99
9% off
new price: $194.99
/ea
Free Shipping & Returns
Key Features
Type
Ford
Includes
Clutch Included
Compressor Type
FS10
Clutch Maximum Diameter
5 in
Suc Prt Typ Note
W/ O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58127
Zoro #
G502034401
UPC #
96361581272
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
5 in
Belt Width
0.875 in
Details
Type
Ford
Includes
Clutch Included
Compressor Type
FS10
Suc Prt Typ Note
W/ O-Ring
Terminal Type
Pin
O-Ring A Quantity
2
Oil Filled
Included
Coil Clock Position
6
Compatible Refrigerant Oil Type
PAG 46
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
Suction Port Type
Block Mount
Coil Voltage
12 2H
Mounting Type
Tangent Mount
Distance From Clutch To Mounting Flange
1.7 IN
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.