
FORD/MERC:NEW FORD FS10 W/CLUTCH
Mfr # 58141
Zoro # G302146700
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Compressor Type
FS10
Type
Ford
Coil Voltage
12 2H
Mounting Type
Tangent Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58141
Zoro #
G302146700
UPC #
96361581418
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
5 in
Belt Width
0.875 in
Details
Includes
Clutch Included
Compressor Type
FS10
Type
Ford
Coil Voltage
12 2H
Mounting Type
Tangent Mount
Suc Prt Typ Note
W/ O-Ring
Distance From Clutch To Mounting Flange
1.7 IN
Oil Filled
Included
Suction Port Type
Block Mount
Pulley Belt Type
Serpentine
Coil Clock Position
12
O-Ring A Quantity
2
Compatible Refrigerant Oil Type
PAG 46
Terminal Type
Pin
Refrigerant Type
R134a
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.