
Ford/Merc:New Ford Fs18 W/Clutch New Compressor, 68188
Mfr # 68188
Zoro # G5342789
original price: $301.99
9% off
new price: $271.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Type
Ford
Compressor Type
FS18
Refrigerant Type
R134a
Oil Filled
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68188
Zoro #
G5342789
UPC #
96361681880
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.44 in
Details
Includes
Clutch Included
Type
Ford
Compressor Type
FS18
Refrigerant Type
R134a
Oil Filled
Included
Mounting Type
Tangent Mount
Distance From Clutch To Mounting Flange
1.69 IN
Discharge Port Type
O-Ring
O-Ring B Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Coil Clock Position
1 Wire Lead
Suction Port Type
O-Ring
O-Ring A Quantity
1
Coil Voltage
12 2H
Terminal Type
Pin
Pulley Belt Type
Serpentine
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.