
Ford/Merc:New Ford Scroll W/Clutch
Mfr # 98562
Zoro # G000557181
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
Scroll
Type
Ford
Includes
Clutch Included
O-Ring A Quantity
2
Suction Port Type
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98562
Zoro #
G000557181
UPC #
96361985629
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
3.73 in
Details
Compressor Type
Scroll
Type
Ford
Includes
Clutch Included
O-Ring A Quantity
2
Suction Port Type
O-Ring
Discharge Port Type
O-Ring
Refrigerant Type
R134a
Mounting Type
Tangent Mount
Switch Included
Heat Sensor
Terminal Type
Pin
Oil Filled
Included
Compatible Refrigerant Oil Type
PAG 46
Coil Voltage
12 2H
Switch Type
Heat Switch
Distance From Clutch To Mounting Flange
2.47 IN
Pulley Belt Type
Serpentine
Coil Clock Position
3
Description
Ford/Merc:New Ford Scroll W/Clutch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.