Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORD:NEW FORD FS10 W/CLUTCH

  • Mfr # 58122

  • Zoro # G802034330


original price: $208.99
6% off
new price: $195.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
FS10
Includes
Clutch Included
Type
Ford
Distance From Clutch To Mounting Flange
1.7 IN
Belt Width
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58122
Zoro #
G802034330
UPC #
96361581227
Country of Origin
Unknown

Dimensions

Belt Width
0.875 in
Clutch Maximum Diameter
5.63 in

Details

Compressor Type
FS10
Includes
Clutch Included
Type
Ford
Distance From Clutch To Mounting Flange
1.7 IN
Mounting Type
Tangent Mount
O-Ring A Quantity
2
Suc Prt Typ Note
W/ O-Ring
Terminal Type
Pin
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
PAG 46
Refrigerant Type
R12, R134a
Coil Clock Position
12
Suction Port Type
Block Mount
Oil Filled
Included
Pulley Belt Type
Serpentine

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.