Zoro Homepage

Ford:New Ford Fs10 W/Clutch New Compressor, 58126

  • Mfr # 58126

  • Zoro # G5335868


original price: $202.99
6% off
new price: $189.99
/ea
Free Shipping & Returns

Key Features

Type
Ford
Includes
Clutch Included
Compressor Type
FS10
Pulley Belt Type
Serpentine
Compatible Refrigerant Oil Type
PAG 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58126
Zoro #
G5335868
UPC #
96361581265
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.63 in
Belt Width
0.875 in

Details

Type
Ford
Includes
Clutch Included
Compressor Type
FS10
Pulley Belt Type
Serpentine
Compatible Refrigerant Oil Type
PAG 46
Mounting Type
Tangent Mount
O-Ring A Quantity
2
Suc Prt Typ Note
W/ O-Ring
Refrigerant Type
R134a
Coil Clock Position
12
Oil Filled
Included
Distance From Clutch To Mounting Flange
1.7 IN
Suction Port Type
Block Mount
Terminal Type
Pin
Coil Voltage
12 2H

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.