
Ford:New Ford Scroll W/Clutch, 78579
Mfr # 78579
Zoro # G5648031
original price: $254.99
5% off
new price: $240.99
/ea
Free Shipping & Returns
Key Features
Type
Ford
Compressor Type
Scroll
Features
Pulley Belt Type
Serpentine
Mounting Type
Tangent Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78579
Zoro #
G5648031
UPC #
96361785793
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
3.94 IN
Details
Type
Ford
Compressor Type
Scroll
Features
Pulley Belt Type
Serpentine
Mounting Type
Tangent Mount
Terminal Type
Pin
Compatible Refrigerant Oil Type
PAG 46
Switch Type
Speed Sensor
Refrigerant Type
R134a
Oil Filled
Included
Coil Voltage
12 2H
Discharge Port Type
O-Ring
O-Ring A Quantity
2
Distance From Clutch To Mounting Flange
1.3 IN
Suction Port Type
O-Ring
Coil Clock Position
3
Clutch Included
Included
Pulley Groove Quantity
8
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.