Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four 85006 Water Outlet

  • Mfr # 85006

  • Zoro # G404269550


product price: $19.89
/ea

Key Features

Material
Aluminum
Type
Outlet
Mnt Flange Width
0.487 in
Gasket / Seals
Included
Maximum Height
1.821 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85006
Zoro #
G404269550
UPC #
9636185006
Country of Origin
China

Dimensions

Mnt Flange Width
0.487 in
Maximum Height
1.821 IN
Inlet Dia.
1.042 in

Details

Material
Aluminum
Type
Outlet
Gasket / Seals
Included
Bolt Hole Center To Bolt Hole Center
2.656 IN

Description

Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile a/c experience, fix it once and fix it right with Four Seasons.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.