Zoro Homepage

FOUR SEASONS

  • Mfr # 44110

  • Zoro # G902147886


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Outlet Diameter
No. 8
Width
8.000 IN
Height
12 IN
Type
Plate & Fin
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44110
Zoro #
G902147886
UPC #
96361441101
Country of Origin
Unknown

Dimensions

Outlet Diameter
No. 8
Width
8.000 IN
Height
12 IN
Depth
2.375 IN
Core Depth Fraction
2-3/8 in
Outlet Fitting Outside Diameter
No. 10
Core Height Fraction
12 in
Core Width Fraction
8 in

Details

Type
Plate & Fin
Material
Aluminum
Inlet Fitting Type
Block Fitting
O-Ring A Quantity
1
Outlet Fitting Type
Block Fitting
O-Ring B Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.