Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FREIGHTLINER 88-78-MARMON 87-81-PETERBIL

  • Mfr # 35430

  • Zoro # G802145296


product price: $70.99
/ea

Key Features

Voltage
12
Material
Metal
Number of terminals
Connector Not Included
Shaft Length
1.500 IN
Motor Diameter
3.000 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35430
Zoro #
G802145296
UPC #
96361354302
Country of Origin
Unknown

Dimensions

Shaft Length
1.500 IN
Motor Diameter
3.000 IN
Motor Length
4.625 IN
Shaft Diameter
0.31 IN

Details

Item
Blower Motors
Voltage
12
Material
Metal
Number of terminals
Connector Not Included
Shaft Shape
D-Shaped
Cage Wheel Included
w/o Wheel
Rotation
CCW
Stud Distance
2.31 IN
Mount Type
OE Mount
Vented
Vented
Terminal Type
2 Lead Wires
Shaft Type
D-Shaped

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.