
Freightliner 97-78-Mack 98-86-Volvo 88-8 Blower Motor, 75784
Mfr # 75784
Zoro # G1699963
original price: $67.99
10% off
new price: $61.19
/eaKey Features
Voltage
12
Material
Metal
Mount Type
OE Mount
Shaft Shape
D-Shaped
Rotation
CCW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75784
Zoro #
G1699963
UPC #
96361757844
Country of Origin
Unknown
Dimensions
Motor Diameter
3.000 IN
Motor Length
4.000 IN
Shaft Length
1.750 IN
Shaft Diameter
0.31 IN
Details
Item
Blower Motors
Voltage
12
Material
Metal
Mount Type
OE Mount
Shaft Shape
D-Shaped
Rotation
CCW
Number of terminals
2
Cage Wheel Included
w/o Wheel
Connector Quantity
1
Terminal Type
Lead Wire
Vented
Vented
Shaft Type
D-Shaped
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.