
Freightliner 98-89 Pressure Switch, 35832
Mfr # 35832
Zoro # G8908239
product price: $60.19
/eaKey Features
Type
Condenser Fan
Material
Plastic / Metal
Mounting Location
System Mounted
Connector Shape
Wire Lead
Terminal Quantity
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35832
Zoro #
G8908239
UPC #
96361358324
Country of Origin
Unknown
Dimensions
Fitting Thread Size
7/16 in. x 20
Details
Type
Condenser Fan
Material
Plastic / Metal
Mounting Location
System Mounted
Connector Shape
Wire Lead
Terminal Quantity
2
Fan Open/closed
Open
Item Included A Qty.
1
Connector Gender
Wire Lead
Operate Psi Med Off
210
Connector Color
Green
Operate Psi Med On
260
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.