Zoro Homepage

Freightliner Cascadia 15-08 Expansion Valve, 39484

  • Mfr # 39484

  • Zoro # G8502677


original price: $57.65
7% off
new price: $53.15
/ea

Key Features

Type
Block Type
Material
Aluminum
Liquid Outlet Fitting Gender
Female
Suction Inlet Type
O-Ring
Liquid Inlet Type
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39484
Zoro #
G8502677
UPC #
96361000025
Country of Origin
Unknown

Dimensions

Suction Inlet Fitting Thread Diameter
No. 12
Liquidlet Size
0.46 in
Lqd Out Size
0.46 in
Liquid Inlet Fitting Thread Diameter
No. 8
Suc Size
0.700 in
Suction Outlet Fitting Thread Diameter
No. 12
Liquid Outlet Fitting Thread Diameter
No. 8
Suc Out Size
0.700 in

Details

Type
Block Type
Material
Aluminum
Liquid Outlet Fitting Gender
Female
Suction Inlet Type
O-Ring
Liquid Inlet Type
O-Ring
Liquid Inlet Style
Sealing Washer
Refrigerant Type
R134a
Liquid Inlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female
Tonnage
1.5
Suction Outlet Fitting Gender
Female
Super Heat
6.9
Liquid Outlet Thread Type
Not Threaded
Suction Outlet Style
Sealing Washer
Liquid Outlet Style
Sealing Washer
Suction Inlet Thread Type
Not Threaded
Suction Outlet Type
O-Ring
Mounting Hole Quantity
2
Suction Inlet Style
Sealing Washer
Liquid Outlet Type
O-Ring
Suction Outlet Thread Type
Not Threaded
Suction Inlet Fitting Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.