Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freightliner Expansion Valve, 39177

  • Mfr # 39177

  • Zoro # G8521586


original price: $32.59
9% off
new price: $29.35
/ea

Key Features

Type
Block Type
Material
Aluminum
Liquidlet Size
0.34 in
O-Ring B Quantity
1
Suction Outlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39177
Zoro #
G8521586
UPC #
96361391772
Country of Origin
Unknown

Dimensions

Liquidlet Size
0.34 in
Lqd Out Size
0.46 in
Suction Outlet Fitting Thread Diameter
No. 10
Suc Out Size
0.57 in
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Inlet Fitting Thread Diameter
No. 10
Suc Size
0.57 in
Liquid Outlet Fitting Thread Diameter
No. 8

Details

Type
Block Type
Material
Aluminum
O-Ring B Quantity
1
Suction Outlet Fitting Gender
Female
Liquid Inlet Style
Sealing Washer
Suction Outlet Style
Sealing Washer
Liquid Inlet Fitting Gender
Female
Liquid Outlet Thread Type
Not Threaded
Liquid Outlet Fitting Gender
Female
Refrigerant Type
R134a
Suction Outlet Thread Type
Not Threaded
Suction Inlet Fitting Gender
Female
Suction Inlet Type
Sealing Washer
Suction Inlet Style
Sealing Washer
Suction Inlet Thread Type
Not Threaded
Mounting Hole Quantity
2
Liquid Inlet Type
Sealing Washer
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Type
Sealing Washer
O-Ring A Quantity
1
Liquid Outlet Type
Sealing Washer
O-Ring C Quantity
1
Liquid Outlet Style
Sealing Washer
Tonnage
1
Super Heat
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.