
FREIGHTLINER SPRINTER 16-10
Mfr # 83282
Zoro # G402111493
product price: $18.59
/eaKey Features
Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
.438 in
Overall Depth
11.5 in
Connector Type
Pad Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83282
Zoro #
G402111493
UPC #
96361832824
Country of Origin
Unknown
Dimensions
Outlet Diameter
.438 in
Overall Depth
11.5 in
Body Length
11.5 IN
Body Diameter
1.500 IN
Details
Material
Aluminum
Includes
Gasket / Seals
Connector Type
Pad Mount
In Line Filter Material
Desiccant
In Line Filter Outlet Fitting Type
Pad Mount
Inlet Filter Fitting Type
Pad Mount
Desiccant
Yes
Connector B Type
Pad Mount
Outlet Fraction
7/16 in
Outlet Fitting Type
Pad Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.