
Gasket, 24066
Mfr # 24066
Zoro # G8889296
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Material
Metal / Rubber
Inside Dia.
0.46 IN
Outside Diameter
1.165 in
Sealing Type
Washer
Gasket Type
Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24066
Zoro #
G8889296
UPC #
96361240667
Country of Origin
Unknown
Dimensions
Inside Dia.
0.46 IN
Outside Diameter
1.165 in
Details
Material
Metal / Rubber
Sealing Type
Washer
Gasket Type
Gasket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.