Zoro Homepage

Gasket, 24101

  • Mfr # 24101

  • Zoro # G8902246


product price: $1.49
/ea
Sold in multiples of 7 for $10.43

Key Features

Material
Fiber
Type
Gasket
Inside Dia.
0.702 in
Outside Diameter
1.392 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24101
Zoro #
G8902246
UPC #
096361241015
Country of Origin
Unknown

Dimensions

Inside Dia.
0.702 in
Outside Diameter
1.392 in

Details

Material
Fiber
Type
Gasket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.